This item is Discontinued.

Brady Fire Equip Sign, 10X14", Red/White, Thickness: 0.035" 127323

This item is Discontinued.

Brady

Fire Equip Sign, 10X14", Red/White, Thickness: 0.035" (Discontinued)

Mfr # 127323
Zoro # G8628790
UPC # 754473756550
Country of Origin United States
Category Fire Signs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
127323
Zoro #
G8628790
UPC #
754473756550
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.035 in
Height
10 in

Details

Item
Fire Equipment Sign
Sign Material
Aluminum
Legend
Standpipe At Other Stairs
Sign Mounting Style
With Mounting Holes
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
No
Operating Temp. Range
-40 Degrees to 230 Degrees F
Header
No Header
Sign Legend Color
Red
OSHA Compliant
Yes
Legend Style
Text
ANSI Compliant
Yes
Sign Legend Text Color
Red

Description

Fire Equipment Sign, Sign Subject Matter Fire Equipment, Height 10 in, Width 14 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Standpipe At Other Stairs, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.