Fire Equipment Sign, 7 in Height, 10 in Width, Aluminum, Rectangle, English
Mfr # 127212
Zoro # G7392800
product price:Â $14.59
/eaKey Features
Sign Material
Aluminum
Legend
Fire Equipment Do Not Block
Width
10 in
Thickness
0.035 in
Height
7 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
127212
Zoro #
G7392800
UPC #
754473755423
Country of Origin
United States
Dimensions
Width
10 in
Thickness
0.035 in
Height
7 in
Details
Item
Fire Equipment Sign
Sign Material
Aluminum
Legend
Fire Equipment Do Not Block
Sign Mounting Style
With Mounting Holes
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
No
Sign Legend Color
Red
Legend Style
Text
Operating Temp. Range
-40 Degrees to 230 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Header
No Header
Legend Color
Red
Sign Legend Text Color
Red
Description
Fire Equipment Sign, Sign Subject Matter Fire Equipment, Height 7 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Fire Equipment Do Not Block, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.