Fire Equip Sign, 7X10", White/Red, Sign Background Color: Red
- Mfr # 127195
- Zoro # G7404509
product price:Â
$
9.55
/ea
Key Features
Sign Material
Plastic
Legend
Fire Damper
Width
10 in
Thickness
0.059 in
Height
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 127195
- Zoro #
- G7404509
- UPC #
- 754473755256
- Country of Origin
- United States
- Item
- Fire Equipment Sign
- Sign Material
- Plastic
- Legend
- Fire Damper
- Sign Mounting Style
- With Mounting Holes
- Sign Shape
- Rectangle
- Retroreflective Grade
- Not Retroreflective
- Double-Sided
- No
- Sign Background Color
- Red
- Standards
- ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
- Glow-in-the-Dark
- No
- Printed Language
- English
- UV Resistant
- No
- Header
- No Header
- ANSI Compliant
- Yes
- Legend Style
- Text
- OSHA Compliant
- Yes
- Operating Temp. Range
- -40 Degrees to 176 Degrees F
- Sign Legend Color
- White
- Legend Color
- White
- Sign Legend Text Color
- White
Dimensions
- Width
- 10 in
- Thickness
- 0.059 in
- Height
- 7 in
Description
Fire Equipment Sign, Sign Subject Matter Fire Equipment, Height 7 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Fire Damper, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.