Zoro Homepage

Fire Equipment Sign, 14 in Height, 5 in Width, Polyester, Rectangle, English

  • Mfr # 90377

  • Zoro # G8462443


product price: $12.15
/ea

Key Features

Sign Material
Polyester
Legend
Fire Equipment
Width
5 in
Thickness
0.010 in
Height
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90377
Zoro #
G8462443
UPC #
754473903770
Country of Origin
United States

Dimensions

Width
5 in
Thickness
0.010 in
Height
14 in

Details

Item
Fire Equipment Sign
Sign Material
Polyester
Legend
Fire Equipment
Sign Mounting Style
Adhesive Surface
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
No
Sign Legend Color
Red
Legend Style
Symbol and Text
Header
No Header
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 230 Degrees F
OSHA Compliant
Yes
Legend Color
Red
Sign Legend Text Color
Red

Description

Fire Equipment Sign, Sign Subject Matter Fire Equipment, Height 14 in, Width 5 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend Fire Equipment, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.