Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fire Equipment Sign, 7 in Height, 10 in Width, Polyester, Rectangle, English

  • Mfr # 127310

  • Zoro # G7383192


product price: $9.19
/ea

Key Features

Sign Material
Polyester
Legend
Sprinkler Drain Valve
Width
10 in
Thickness
0.010 in
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
127310
Zoro #
G7383192
UPC #
754473756420
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.010 in
Height
7 in

Details

Item
Fire Equipment Sign
Sign Material
Polyester
Legend
Sprinkler Drain Valve
Sign Mounting Style
Adhesive Surface
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
No
Header
No Header
Operating Temp. Range
-40 Degrees to 230 Degrees F
ANSI Compliant
Yes
Legend Style
Text
Sign Legend Color
Red
OSHA Compliant
Yes
Legend/Background Color
Red/white
Legend Color
Red
Subject Matter
Facility
Sign Legend Text Color
Red

Description

Fire Equipment Sign, Sign Subject Matter Fire Equipment, Height 7 in, Width 10 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend Sprinkler Drain Valve, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.