Fire Exit, Door Must Be Kept Unlocked During Business Hours, 7 in x 10 in, Aluminum, 127230
Mfr # 127230
Zoro # G7379543
product price: $14.85
/eaKey Features
Legend
Door Must Be Kept Unlocked During Business Hours
Sign Material
Aluminum
Height
7"
Thickness
0.035"
Sign Mounting Style
With Mounting Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
127230
Zoro #
G7379543
UPC #
754473755607
Country of Origin
United States
Dimensions
Height
7"
Width
10"
Thickness
0.035"
Details
Item
Fire Exit Sign
Legend
Door Must Be Kept Unlocked During Business Hours
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Operating Temp. Range
-40 Degrees to 230 Degrees F
Sign Background Color
White
Header Background Color
Red
OSHA Compliant
Yes
Legend Style
Text
Header Legend Color
White
Header
Fire Exit
Printed Language
English
ANSI Compliant
Yes
Legend Color
Red
Sign Legend Text Color
Red
Description
Fire Exit Sign, Sign Subject Matter Door Instruction, Height 7 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Fire Exit, Legend Door Must Be Kept Unlocked During Business Hours, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.