This item is Discontinued.

Brady Fire Exit Sign, 10" Height, 14" Width, Polyester, Rectangle, English 127367

Fire Exit Sign, 10" Height, 14" Width, Polyester, Rectangle, English (Discontinued)

  • Mfr # 127367
  • Zoro # G7390789
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
127367
Zoro #
G7390789
UPC #
754473757021
Country of Origin
United States

Dimensions

Width
14"
Thickness
0.010"
Height
10"

Details

Item
Fire Exit Sign
Sign Material
Polyester
Legend
Not A Fire Exit
Sign Mounting Style
Adhesive Surface
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Orange
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
No
Header
warning
Header Legend Color
Black
ANSI Compliant
Yes
Legend Style
Text
Sign Legend Color
Black
Header Background Color
Black, Orange
Operating Temp. Range
-40 Degrees to 230 Degrees F
OSHA Compliant
Yes
Sign Legend Text Color
Black

Description

Fire Exit Sign, Sign Subject Matter Exit and Entrance, Height 10 In., Width 14 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Warning, Legend Not A Fire Exit, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.