Fire Escape Sign, 10" Height, 14" Width, Plastic, Rectangle, English (Discontinued)
- Mfr # 90953
- Zoro # G7423707
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
90953
Zoro #
G7423707
UPC #
754473909536
Country of Origin
Unknown
Dimensions
Width
14 in
Height
10 in
Thickness
0.063"
Details
Item
Fire Escape Sign
Header
No Header
Legend
Fire Escape
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Style
Symbol and Text
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Double-Sided
No
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Legend Color
Red
Sign Legend Text Color
Red
Description
Fire Escape Sign, Height 10 in, Width 14 in, Legend Fire Escape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.