This item is Discontinued.

Brady Fire Exit Sign, 5" Height, 14" Width, Polyester, Rectangle, English 80234

Fire Exit Sign, 5" Height, 14" Width, Polyester, Rectangle, English (Discontinued)

  • Mfr # 80234
  • Zoro # G9536107
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
80234
Zoro #
G9536107
UPC #
754473802349
Country of Origin
Unknown

Dimensions

Width
14"
Height
5"
Thickness
0.008"

Details

Header
No Header
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
Double-Sided
No
Item
Fire Exit Sign
Legend
Fire Exit
Legend Style
Symbol and Text
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Legend Color
Red
OSHA Compliant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Legend Text Color
Red

Description

Fire Exit Sign, Height 5 in, Width 14 in, Legend Fire Exit

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.