Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fire Exit Sign, Aluminum, 10" W, 7" H, Fire Exit, White

  • Mfr # 41026

  • Zoro # G8636192


product price: $14.85
/ea

Key Features

Sign Material
Aluminum
Legend
Fire Exit
Width
10"
Thickness
0.035"
Height
7"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41026
Zoro #
G8636192
UPC #
754473410261
Country of Origin
United States

Dimensions

Width
10"
Thickness
0.035"
Height
7"

Details

Item
Fire Exit Sign
Sign Material
Aluminum
Legend
Fire Exit
Sign Mounting Style
With Mounting Holes
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
No
Operating Temp. Range
-40 Degrees to 230 Degrees F
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Color
Red
Header
No Header
Legend Color
Red
Sign Legend Text Color
Red

Description

Fire Exit Sign, Sign Subject Matter Exit and Entrance, Height 7 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Fire Exit, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.