Zoro Homepage

Fire Exit Sign, Plastic, 10" W, 3-1/2" H, Fire Exit, White

  • Mfr # 80296

  • Zoro # G8487287


product price: $17.55
/ea

Key Features

Sign Material
Plastic
Legend
Fire Exit
Width
10"
Thickness
0.063"
Height
3-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80296
Zoro #
G8487287
UPC #
754473802967
Country of Origin
United States

Dimensions

Width
10"
Thickness
0.063"
Height
3-1/2"

Details

Item
Fire Exit Sign
Sign Material
Plastic
Legend
Fire Exit
Sign Mounting Style
With Mounting Holes
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Glow-in-the-Dark
Yes
Printed Language
English
UV Resistant
No
Legend Style
Symbol and Text
Sign Legend Color
Red
OSHA Compliant
Yes
Header
No Header
Operating Temp. Range
-40 Degrees to 176 Degrees F
ANSI Compliant
Yes
Legend Color
Red
Sign Legend Text Color
Red

Description

Fire Exit Sign, Sign Subject Matter Exit and Entrance, Height 3-1/2 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Fire Exit, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.