Zoro Homepage

Fire Exit Sign, Polyester, 4" W, 4" H, No legend, Red

  • Mfr # 38082

  • Zoro # G7367628


product price: $5.59
/ea
Sold in multiples of 2 for $11.18

Key Features

Sign Material
Polyester
Legend
No legend
Width
4"
Thickness
0.010"
Height
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38082
Zoro #
G7367628
UPC #
754473380823
Country of Origin
United States

Dimensions

Width
4"
Thickness
0.010"
Height
4"

Details

Item
Fire Exit Sign
Sign Material
Polyester
Legend
No legend
Sign Mounting Style
Adhesive Surface
Sign Shape
Circle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Red
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Glow-in-the-Dark
No
Printed Language
No Text
UV Resistant
No
Sign Legend Color
White
ANSI Compliant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 230 Degrees F
Header
No Header
Legend Style
Symbol
Legend Color
White
Sign Legend Text Color
White

Description

Fire Exit Sign, Sign Subject Matter Exit and Entrance, Height 4 In., Width 4 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend No Legend, Printed Language No Text, Sign Shape Circle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.