Zoro Homepage

Fire Exit Sign, Polyester, 7" W, 10" H, White

  • Mfr # 90555

  • Zoro # G8606740


product price: $16.65
/ea

Key Features

Sign Material
Polyester
Legend
In Case Of Fire Do Not Use Elevator Use The Stairs En Caso De Incendio No Use El Elvador Use Las Escaleras
Width
7"
Thickness
0.008"
Height
10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90555
Zoro #
G8606740
UPC #
754473905552
Country of Origin
United States

Dimensions

Width
7"
Thickness
0.008"
Height
10"

Details

Item
Fire Exit Sign
Sign Material
Polyester
Legend
In Case Of Fire Do Not Use Elevator Use The Stairs En Caso De Incendio No Use El Elvador Use Las Escaleras
Sign Mounting Style
Adhesive Surface
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Glow-in-the-Dark
Yes
Printed Language
English, Spanish
UV Resistant
No
Sign Legend Color
Black, Red
ANSI Compliant
Yes
Header
No Header
Operating Temp. Range
-40 Degrees to 176 Degrees F
OSHA Compliant
Yes
Legend Style
Symbol and Text
Legend Color
Black, Red
Sign Legend Text Color
Black, Red

Description

Fire Exit Sign, Sign Subject Matter Exit and Entrance, Height 10 In., Width 7 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend In Case Of Fire Do Not Use Elevator Use The Stairs En Caso De Incendio No Use El Elvador Use Las Escaleras, Printed Language English, Spanish, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.