This item is Discontinued.

Brady Fire Extinguisher Sign, 10" Height, 14" Width, Plastic, Rectangle, English 127222

Fire Extinguisher Sign, 10" Height, 14" Width, Plastic, Rectangle, English (Discontinued)

  • Mfr # 127222
  • Zoro # G2562135
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
127222
Zoro #
G2562135
UPC #
754473755522
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.059 in

Details

Item
Fire Extinguisher Sign
Header
No Header
Legend
Fire Hose And Extinguisher Inside
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Material
polystyrene
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Operating Temp. Range
-40 Degrees to 176 Degrees F
Legend Style
Text
Mounting Style
With Mounting Holes
Subject Matter
Fire & Emergency
OSHA Compliant
Yes
Language
English
Double-Sided
No
Legend Color
Red
Sign Legend Color
Red
Background Color
White
Legend/Background Color
Red/white
ANSI Compliant
Yes
Sign Legend Text Color
Red

Description

Fire Extinguisher Sign, Sign Subject Matter Fire Equipment, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Fire Hose And Extinguisher Inside, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.