This item is Discontinued.

Brady Fire Ext Sign, 10X14", Red/White, Thickness: 0.059" 127114

This item is Discontinued.

Brady

Fire Ext Sign, 10X14", Red/White, Thickness: 0.059" (Discontinued)

Mfr # 127114
Zoro # G8460739
UPC # 754473754419
Country of Origin United States
Category Fire Signs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
127114
Zoro #
G8460739
UPC #
754473754419
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.059 in
Height
10 in

Details

Item
Fire Extinguisher Sign
Sign Material
Plastic
Legend
After Using Extinguisher Return To Storeroom For Recharging
Sign Mounting Style
With Mounting Holes
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Header
No Header
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Legend Color
Red
Legend Style
Text
Sign Legend Text Color
Red

Description

Fire Extinguisher Sign, Sign Subject Matter Fire Equipment, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend After Using Extinguisher Return To Storeroom For Recharging, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.