Fire Extinguisher, Area In Front Must Be Kept Clear For 36", 10" W x 14" H, Rectangle, Aluminum (Discontinued)
- Mfr # 123770
- Zoro # G1915545
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
123770
Zoro #
G1915545
UPC #
754473794491
Country of Origin
United States
Dimensions
Width
10"
Height
14"
Thickness
0.035"
Description
Fire Extinguisher Sign, Sign Subject Matter Keep Clear, Height 14 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Fire Extinguisher, Legend Area In Front Must Be Kept Clear For 36 In., Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.