Shop BRADY

Fire Extinguisher Sign, 14 in Height, 10 in Width, Aluminum, Rectangle, English

  • Mfr # 123782

  • Zoro # G7374923


product price:  $25.99
/ea

Key Features

Sign Material
Aluminum
Legend
Fire Extinguisher Keep Clear At All Times
Width
10 in
Thickness
0.035 in
Height
14 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
123782
Zoro #
G7374923
UPC #
754473794613
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.035 in
Height
14 in

Details

Item
Fire Extinguisher Sign
Sign Material
Aluminum
Legend
Fire Extinguisher Keep Clear At All Times
Sign Mounting Style
With Mounting Holes
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Red, White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
No
Header
No Header
Sign Legend Color
Black, Red, White
ANSI Compliant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 230 Degrees F
Legend Style
Symbol and Text
Legend Color
Black, Red, White
Sign Legend Text Color
Black, Red, White

Description

Fire Extinguisher Sign, Sign Subject Matter Fire Equipment, Height 14 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Fire Extinguisher Keep Clear At All Times, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.