Zoro Homepage

Fire Ext Sign, 14X10", Ble, Gr and Rd/Wt, Height: 14"

  • Mfr # 123765

  • Zoro # G8484791


product price: $13.99
/ea

Key Features

Sign Material
Plastic
Legend
A: Ordinary Combustibles, Wood, Paper, Textiles, Etc. B: Flammable Liquids Oils, Painting, Greases C: Electrical Equipment
Width
10 in
Thickness
0.059 in
Height
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123765
Zoro #
G8484791
UPC #
754473794446
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.059 in
Height
14 in

Description

Fire Extinguisher Sign, Sign Subject Matter Fire Equipment, Height 14 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Use For All Fires, Legend A: Ordinary Combustibles, Wood, Paper, Textiles, Etc. B: Flammable Liquids Oils, Painting, Greases C: Electrical Equipment, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.