This item is Discontinued.

Brady No Header, Extinguisher Do Not Block/Extinguidor No Obstruir, 4" W x 18" H, Rectangle, Polyester 124564

No Header, Extinguisher Do Not Block/Extinguidor No Obstruir, 4" W x 18" H, Rectangle, Polyester (Discontinued)

  • Mfr # 124564
  • Zoro # G9172545
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
124564
Zoro #
G9172545
UPC #
754473810092
Country of Origin
United States

Dimensions

Width
4"
Height
18"
Thickness
0.010"

Details

Item
Fire Extinguisher Sign
Header
No Header
Legend
Extinguisher Do Not Block/Extinguidor No Obstruir
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English, Spanish
Sign Background Color
Red, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Language
English, Spanish
ANSI Compliant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 230 Degrees F
Mounting Style
Adhesive-Backed
Background Color
Red, White
Subject Matter
Fire & Emergency
Legend Style
Text and Symbol
Legend Color
Red, White
Sign Legend Color
Red, White
Material
POLYESTER
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Double-Sided
No
Legend/Background Color
Black And Red/White
Sign Legend Text Color
Red, White

Description

Fire Extinguisher Sign, Sign Subject Matter Fire Equipment, Height 18 in, Width 4 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend Extinguisher Do Not Block/Extinguidor No Obstruir, Printed Language English, Spanish, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.