Fire Extinguisher Sign, 18" Height, 4" Width, Aluminum, Rectangle, English (Discontinued)
- Mfr # 124568
- Zoro # G5698996
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
124568
Zoro #
G5698996
UPC #
754473810139
Country of Origin
United States
Dimensions
Width
4 in
Height
18 in
Thickness
0.035 in
Description
Fire Extinguisher Sign, Sign Subject Matter Fire Equipment, Height 18 in, Width 4 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Fire Extinguisher Use On All Fires A B C, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.