This item is Discontinued.

Brady Fire Extinguisher, Acrylic, 6 in x 8 in, Surface V1FE15A

This item is Discontinued.

Brady

Fire Extinguisher, Acrylic, 6 in x 8 in, Surface (Discontinued)

Mfr # V1FE15A
Zoro # G1212870
UPC # 754473493776
Country of Origin Mexico
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
V1FE15A
Zoro #
G1212870
UPC #
754473493776
Country of Origin
Mexico

Dimensions

Height
6 in
Width
8 in
Depth
4"

Details

Item
Fire Extinguisher Sign
Legend
Fire Extinguisher
Sign Material
Acrylic
Sign Mounting Style
Surface
UV Resistant
No
Double-Sided
Yes
Sign Shape
Rectangle
Glow-in-the-Dark
No
Printed Language
English
Legend Style
Symbol and Text
Sign Background Color
Red
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
OSHA Compliant
Yes
ANSI Compliant
Yes
Header
No Header
Background Color
Red
Legend Color
White
Sign Legend Text Color
White
Glow In The Dark
No
Product Type
Fire Extinguisher Sign
Sign Header
No Header

Description

Fire Extinguisher Sign, Rectangle, English

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.