Zoro Homepage

Fire Extinguisher, Area In Front Must Be Kept Clear For 36 in, 10 in x 7 in, Aluminum, 123767

  • Mfr # 123767

  • Zoro # G7397098


product price: $15.49
/ea

Key Features

Legend
Area In Front Must Be Kept Clear For 36 in
Sign Material
Aluminum
Height
10 in
Width
7 in
Thickness
0.035 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123767
Zoro #
G7397098
UPC #
754473794460
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.035 in

Details

Item
Fire Extinguisher Sign
Legend
Area In Front Must Be Kept Clear For 36 in
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header Background Color
Red
Header
Fire Extinguisher
Legend Style
Symbol and Text
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
ANSI Compliant
Yes
Header Legend Color
White
Sign Background Color
White
OSHA Compliant
Yes
Printed Language
English
Operating Temp. Range
-40 Degrees F to 230 Degrees F
Legend Color
Black, Red
Sign Legend Text Color
Black, Red

Description

Fire Extinguisher Sign, Sign Subject Matter Keep Clear, Height 10 in, Width 7 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Fire Extinguisher, Legend Area In Front Must Be Kept Clear For 36 in, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.