Shop BRADY
See all product information
Create Account
Fire Extinguisher inLin Sign, Polyethylene, 9inW x 12inH
- Mfr # 70998
- Zoro # G408431014
product price:Â
$
32.15
/ea
Key Features
Sign Material
Polyethylene
Legend
FIRE EXTINGUISHER
Width
9 in
Thickness
0.055 in
Height
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 70998
- Zoro #
- G408431014
- UPC #
- 75447370998
- Country of Origin
- Mexico
Dimensions
- Width
- 9 in
- Thickness
- 0.055 in
- Height
- 12 in
Details
- Sign Material
- Polyethylene
- Legend
- FIRE EXTINGUISHER
- Sign Mounting Style
- Corner Holes
- Sign Shape
- Rectangle
- Sign Background Color
- White on Red
- Standards
- ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
- Glow-in-the-Dark
- No
- Printed Language
- English
Description
Brady 70998 fire extinguisher l sign, polyethylene, 9w x 12h rigid polyethylene b-450 is ideal for high visibility fire equipment signs and a variety of custom markers and signs. L-style 90 high visibility signs project from the wall to be easily viewed from multiple angles. 3 to 5 year average outdoor durability. Linear polyethylene sheet contains uv stabilizers. L sign: plastic, white on red, 12 in h x 9 in w, fire extinguisher.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.