Shop BRADY
See all product information
Create Account
Fire Extinguisher inVin Sign, 2 Sided, Polystyrene, 10inW x 5.5inH
- Mfr # 45368
- Zoro # G808431003
product price:Â
$
55.69
/ea
Key Features
Sign Material
Rigid Plastic
Legend
FIRE EXTINGUISHER
Width
10 in
Thickness
0.1 in
Height
5.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 45368
- Zoro #
- G808431003
- UPC #
- 75447345368
- Country of Origin
- United States
- Sign Material
- Rigid Plastic
- Legend
- FIRE EXTINGUISHER
- Sign Shape
- Rectangle
- Double-Sided
- Yes
- Sign Background Color
- White
- Standards
- ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
- Glow-in-the-Dark
- No
- Printed Language
- English
Dimensions
- Width
- 10 in
- Thickness
- 0.1 in
- Height
- 5.5 in
Description
Brady 45368 fire extinguisher v sign, 2 sided, polystyrene, 10w x 5.5h high visibility signs communicate critical emergency areas, equipment and information in an instant. V-style 45 high visibility signs project from the wall to be easily viewed from all angles. V sign: plastic, white on red, 5.5 in h x 10 in w, fire extinguisher.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.