Fire Extinguisher Label, 1-1/2inHx6inW, 95222
Mfr # 95222
Zoro # G3006921
product price: $12.49
/eaKey Features
Subject Matter
Instruction
Language
English
Legend
A Use on Wood, Paper, Textiles and Rubbish
Material
Vinyl
Legend/Background Color
Green/White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
95222
Zoro #
G3006921
UPC #
754473952228
Country of Origin
United States
Dimensions
Height
1 1/2 in
Width
6 in
Thickness
0.004 in
Depth
1/250 in
Description
Fire Extinguisher Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend A Use On Wood Paper Textiles And Rubbish, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.