Zoro Homepage

Fire Extinguisher Label, 1-1/2inHx6inW, 95223

  • Mfr # 95223

  • Zoro # G3006915


product price: $11.89
/ea

Key Features

Subject Matter
Instruction
Language
English
Legend
B Use on Flammable Liquids
Material
Vinyl
Legend/Background Color
Red/White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95223
Zoro #
G3006915
UPC #
754473952235
Country of Origin
United States

Dimensions

Height
1 1/2 in
Width
6 in
Depth
1/250 in
Thickness
0.004 in

Details

Subject Matter
Instruction
Item
Fire Extinguisher Label
Language
English
Legend
B Use on Flammable Liquids
Material
Vinyl
Legend/Background Color
Red/White
Metal Detectable
No
Legend Color
Red, White
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Shape
Rectangle
Indoor/Outdoor Usage
Indoor/Outdoor
Laminated
No
Header
No Header
Legend Style
Text
Background Color
Red, White
Self-Adhesive
Yes
Write on Surface
No
Sign Legend Text Color
White
Includes Mounting Hardware
No
ADA Compliant
No
Sign Mounting Style
Adhesive
Mirror Print
No
Number of Printed Sides
1
Sign Material
Vinyl
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Graffiti Resistant
No
Sign Legend
B USE ON FLAMMABLE LIQUIDS
Sign Format
Other Format
Chemical Resistant
Yes
Sign Header
No Header
Glow In The Dark
No
Retroreflective Grade
Not Retroreflective
Mounting Pattern
No Mounting Holes
State Specific Sign
No
Sign Header Text Color
No Header
Printed Language
English
Sign Shape
Horizontal Rectangle
Maximum Service Temperature
180 Degrees F
Outdoor Life Expectancy
8 to 10 yr
Sign Legend Style
Text
Anti-Slip Surface
No
Protective Coating
No Protective Coating
Corrosion Resistant
No
Sign Mounting Location
Post, Wall
Abrasion Resistant
Yes
Average Outdoor Durability
8 to 10 yr
UV Resistant
No
Minimum Application Temperature
0 Degrees F
Adhesive Type
Acrylic
Material Properties
Flexible
Adhesive Style
Permanent
ANSI Standards
ANSI Z53.1-1967

Description

Fire Extinguisher Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend B USE ON FLAMMABLE LIQUIDS, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.