Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fire Extinguisher Label, 1-1/2inHx6inW, 95224

  • Mfr # 95224

  • Zoro # G3006906


product price: $11.15
/ea

Key Features

Subject Matter
Instruction
Language
English
Legend
C Use on Electrical Equipment
Material
Vinyl
Legend/Background Color
Blue/White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95224
Zoro #
G3006906
UPC #
754473952242
Country of Origin
United States

Dimensions

Height
1 1/2 in
Width
6 in
Thickness
0.004 in
Depth
1/250 in

Details

Subject Matter
Instruction
Item
Fire Extinguisher Label
Language
English
Legend
C Use on Electrical Equipment
Material
Vinyl
Legend/Background Color
Blue/White
Metal Detectable
No
Background Color
Blue, White
Shape
Rectangle
Indoor/Outdoor Usage
Indoor/Outdoor
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Legend Style
Text
Legend Color
Blue, White
Self-Adhesive
Yes
Header
No Header
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
No Header
Sign Mounting Style
Adhesive
Chemical Resistant
Yes
Sign Legend Text Color
White
Number of Printed Sides
1
Maximum Service Temperature
180 Degrees F
Adhesive Style
Permanent
State Specific Sign
No
Graffiti Resistant
No
UV Resistant
No
ADA Compliant
No
Sign Legend Style
Text
Outdoor Life Expectancy
8 to 10 yr
Mounting Pattern
No Mounting Holes
Retroreflective Grade
Not Retroreflective
Protective Coating
No Protective Coating
Material Properties
Flexible
Sign Shape
Horizontal Rectangle
Sign Header
No Header
Sign Format
Other Format
Minimum Application Temperature
0 Degrees F
Sign Legend
C Use On Electrical Equipment
Printed Language
English
Anti-Slip Surface
No
Abrasion Resistant
Yes
Adhesive Type
Acrylic
ANSI Standards
ANSI Z53.1-1967
Corrosion Resistant
No
Mirror Print
No
ANSI 969 Compliant
No
Sign Material
Vinyl
Average Outdoor Durability
8 to 10 yr
Sign Mounting Location
Post, Wall
Includes Mounting Hardware
No
Glow In The Dark
No
Product Type
Vinyl Label

Description

Fire Extinguisher Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend C Use On Electrical Equipment, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.