Fire Extinguisher Label, 1-1/2inHx6inW, 95225

  • Mfr # 95225

  • Zoro # G3006897


product price:  $11.49
/ea

Key Features

Subject Matter
Instruction
Language
English
Legend
Use on Combustible Metals
Material
Vinyl
Legend/Background Color
Black/White
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
95225
Zoro #
G3006897
UPC #
754473952259
Country of Origin
United States

Dimensions

Height
1 1/2 in
Width
6 in
Thickness
0.004 in
Depth
1/250 in

Details

Subject Matter
Instruction
Item
Fire Extinguisher Label
Language
English
Legend
Use on Combustible Metals
Material
Vinyl
Legend/Background Color
Black/White
Metal Detectable
No
Self-Adhesive
Yes
Legend Color
Black, White
Background Color
Black, White
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Style
Text
Header
No Header
Shape
Rectangle
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Write on Surface
No
ANSI 969 Compliant
No
Glow In The Dark
No
UV Resistant
No
Adhesive Style
Permanent
Sign Header
No Header
Minimum Application Temperature
0 Degrees F
Sign Mounting Style
Adhesive
Average Outdoor Durability
8 to 10 yr
Mirror Print
No
Includes Mounting Hardware
No
Outdoor Life Expectancy
8 to 10 yr
Sign Legend Text Color
Black
Protective Coating
No Protective Coating
Sign Legend Style
Text
Number of Printed Sides
1
Sign Header Text Color
No Header
ADA Compliant
No
Maximum Service Temperature
180 Degrees F
Corrosion Resistant
No
Mounting Pattern
No Mounting Holes
Sign Material
Vinyl
Abrasion Resistant
Yes
State Specific Sign
No
Printed Language
English
Anti-Slip Surface
No
Chemical Resistant
Yes
Retroreflective Grade
Not Retroreflective
Sign Format
Other Format
ANSI Standards
ANSI Z53.1-1967
Graffiti Resistant
No
Minimum Service Temperature
-40 Degrees F
Material Properties
Flexible
Sign Legend
D: Use On Combustible Metals
Sign Shape
Horizontal Rectangle
Adhesive Type
Acrylic
Sign Mounting Location
Post, Wall
Product Type
Vinyl Label

Description

Fire Extinguisher Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend D: Use On Combustible Metals, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.