Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fire Extinguisher Label, 1-1/2inHx6inW, 95227

  • Mfr # 95227

  • Zoro # G3006879


product price: $12.49
/ea

Key Features

Subject Matter
Instruction
Language
English
Legend
Use on B, C Fires
Material
Vinyl
Legend/Background Color
Red/Blue/White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95227
Zoro #
G3006879
UPC #
754473952273
Country of Origin
United States

Dimensions

Height
1 1/2 in
Width
6 in
Depth
1/250 in
Thickness
0.004 in

Details

Subject Matter
Instruction
Item
Fire Extinguisher Label
Language
English
Legend
Use on B, C Fires
Material
Vinyl
Legend/Background Color
Red/Blue/White
Metal Detectable
No
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Legend Style
Text
Legend Color
Black, White
Header
No Header
Self-Adhesive
Yes
Shape
Rectangle
Indoor/Outdoor Usage
Indoor/Outdoor
Background Color
Red, White
Write on Surface
No
Sign Shape
Horizontal Rectangle
Sign Header Text Color
No Header
Sign Header
No Header
Graffiti Resistant
No
Retroreflective Grade
Not Retroreflective
Number of Printed Sides
1
Sign Material
Vinyl
ADA Compliant
No
State Specific Sign
No
Average Outdoor Durability
8 to 10 yr
Glow In The Dark
No
Minimum Application Temperature
0 Degrees F
Abrasion Resistant
Yes
Protective Coating
No Protective Coating
Sign Legend Style
Text
Sign Legend Text Color
Black, Blue, Red
UV Resistant
No
ANSI 969 Compliant
No
Anti-Slip Surface
No
Printed Language
English
Maximum Service Temperature
180 Degrees F
Adhesive Type
Acrylic
Chemical Resistant
Yes
Sign Mounting Location
Post, Wall
Outdoor Life Expectancy
8 to 10 yr
Sign Mounting Style
Adhesive
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Mounting Pattern
No Mounting Holes
Includes Mounting Hardware
No
Sign Format
Other Format
Corrosion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Sign Legend
Use On B: Flammable Liquids C: Electrical Equipment Fires For Burning Liquids Or Electrical Equipment
Material Properties
Flexible

Description

Fire Extinguisher Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Use On B: Flammable Liquids C: Electrical Equipment Fires For Burning Liquids Or Electrical Equipment, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.