Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fire Extinguisher Label, 2inHx5inW, Tape, 76300, PK5

  • Mfr # 76300

  • Zoro # G3007019


product price: $15.15
/pk 5, $3.03/ea

Key Features

Subject Matter
Instruction
Language
English
Legend
Use on "A/B" extinguishers, AFFF, Foam
Material
Acrylic
Legend/Background Color
Blue/Black/White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76300
Zoro #
G3007019
UPC #
754473763008
Country of Origin
Canada

Dimensions

Height
2 in
Width
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Subject Matter
Instruction
Item
Fire Extinguisher Label
Language
English
Legend
Use on "A/B" extinguishers, AFFF, Foam
Material
Acrylic
Legend/Background Color
Blue/Black/White
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Style
Symbol and Text
Legend Color
White
Background Color
Black, Blue, White
Shape
Rectangle
Self-Adhesive
Yes
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Header
No Header
Write on Surface
No
State Specific Sign
No
Maximum Service Temperature
250 Degrees F
Graffiti Resistant
No
Sign Legend
No Text
Minimum Application Temperature
50 Degrees F
Sign Legend Text Color
Black, Blue, Red
Includes
Tamper Resistant
ANSI 969 Compliant
No
Protective Coating
No Protective Coating
Chemical Resistant
Yes
Sign Mounting Location
Post, Wall
Sign Header Text Color
No Header
ADA Compliant
No
Glow In The Dark
No
Sign Shape
Horizontal Rectangle
Adhesive Style
Permanent
Sign Legend Style
Symbol
Mounting Pattern
No Mounting Holes
Corrosion Resistant
No
Minimum Service Temperature
-29 Degrees F
Sign Header
No Header
Average Outdoor Durability
5 yr
Sign Mounting Style
Adhesive
UV Resistant
No
Number of Printed Sides
1
Printed Language
English
Adhesive Type
Acrylic
Includes Mounting Hardware
No
Anti-Slip Surface
No
Outdoor Life Expectancy
5 yr
Retroreflective Grade
Not Retroreflective
Abrasion Resistant
Yes
Material Properties
Flexible
Mirror Print
No

Description

Fire Extinguisher Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend No Text, Sign Legend Style Symbol, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.