Zoro Homepage

Fire Extinguisher Label, 2inHx5inW, Tape, 76302, PK5

  • Mfr # 76302

  • Zoro # G3007000


product price: $9.29
/pk 5, $1.86/ea

Key Features

Subject Matter
Instruction
Language
English
Legend
Use on "A/B/C" Type Extinguishers, Halon 1211, Multi-Purpose Dry Chemical
Material
Acrylic
Legend/Background Color
Blue/White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76302
Zoro #
G3007000
UPC #
754473763022
Country of Origin
United States

Dimensions

Height
2 in
Width
5 in
Depth
1/250 in
Thickness
0.004 in

Details

Subject Matter
Instruction
Item
Fire Extinguisher Label
Language
English
Legend
Use on "A/B/C" Type Extinguishers, Halon 1211, Multi-Purpose Dry Chemical
Material
Acrylic
Legend/Background Color
Blue/White
Metal Detectable
No
Shape
Rectangle
Legend Color
White
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Style
Symbol and Text
Background Color
Black, Blue, White
Header
No Header
Self-Adhesive
Yes
Write on Surface
No
Minimum Application Temperature
50 Degrees F
Retroreflective Grade
Not Retroreflective
Printed Language
English
Corrosion Resistant
No
Mounting Pattern
No Mounting Holes
Glow In The Dark
No
Adhesive Type
Acrylic
Sign Mounting Style
Adhesive
Average Outdoor Durability
5 yr
Abrasion Resistant
Yes
Includes
Tamper Resistant
Material Properties
Flexible
Includes Mounting Hardware
No
Protective Coating
No Protective Coating
Outdoor Life Expectancy
5 yr
Sign Header
No Header
Sign Legend
No Text
Mirror Print
No
Number of Printed Sides
1
ANSI 969 Compliant
No
UV Resistant
No
Sign Mounting Location
Post, Wall
Sign Legend Style
Symbol
State Specific Sign
No
Maximum Service Temperature
250 Degrees F
Anti-Slip Surface
No
Graffiti Resistant
No
ADA Compliant
No
Minimum Service Temperature
-29 Degrees F
Adhesive Style
Permanent
Sign Legend Text Color
Black, Blue, Red
Chemical Resistant
Yes
Sign Header Text Color
No Header
Sign Shape
Horizontal Rectangle
Product Type
Fire Extinguisher Label

Description

Fire Extinguisher Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend No Text, Sign Legend Style Symbol, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.