Fire Extinguisher Label, 3inHx3inW, Tape, 95219
Mfr # 95219
Zoro # G3006949
product price: $5.39
/eaSold in multiples of 2 for $10.78
Key Features
Subject Matter
Information
Language
English
Legend
B
Material
Acrylic
Legend/Background Color
Red/White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
95219
Zoro #
G3006949
UPC #
754473952198
Country of Origin
United States
Dimensions
Height
3 in
Width
3 in
Depth
1/250 in
Thickness
0.004 in
Description
Fire Extinguisher Label, Square, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend B, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.