Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fire Extinguisher Label, 3inHx3inW, Tape, 95220

  • Mfr # 95220

  • Zoro # G3006930


product price: $5.39
/ea
Sold in multiples of 2 for $10.78

Key Features

Subject Matter
Information
Language
English
Legend
C
Material
Acrylic
Legend/Background Color
Blue/White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95220
Zoro #
G3006930
UPC #
754473952204
Country of Origin
United States

Dimensions

Height
3 in
Width
3 in
Thickness
0.004 in
Depth
1/250 in

Details

Subject Matter
Information
Item
Fire Extinguisher Label
Language
English
Legend
C
Material
Acrylic
Legend/Background Color
Blue/White
Metal Detectable
No
Legend Style
Text
Background Color
Blue
Indoor/Outdoor Usage
Indoor/Outdoor
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Shape
Circle
Self-Adhesive
Yes
Header
No Header
Legend Color
White
Write on Surface
No
Average Outdoor Durability
8 to 10 yr
Printed Language
English
Sign Legend Style
Text
Sign Format
Other Format
Adhesive Style
Permanent
Chemical Resistant
Yes
Sign Mounting Style
Adhesive
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
ANSI 969 Compliant
No
Sign Shape
Square
Outdoor Life Expectancy
8 to 10 yr
Number of Printed Sides
1
Sign Header
No Header
Adhesive Type
Acrylic
Retroreflective Grade
Not Retroreflective
ADA Compliant
No
Includes Mounting Hardware
No
Maximum Service Temperature
180 Degrees F
Corrosion Resistant
No
Anti-Slip Surface
No
Mirror Print
No
Sign Material
Vinyl
State Specific Sign
No
Sign Header Text Color
No Header
Material Properties
Flexible
Sign Legend Text Color
White
Sign Mounting Location
Post, Wall
Abrasion Resistant
Yes
ANSI Standards
ANSI Z53.1-1967
Mounting Pattern
No Mounting Holes
Protective Coating
No Protective Coating
Minimum Application Temperature
0 Degrees F
Sign Legend
C
Graffiti Resistant
No
UV Resistant
No

Description

Fire Extinguisher Label, Square, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend C, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.