Zoro Homepage

Fire Extinguisher Labl, 1-1/2inHx1-1/2inW, 45195

  • Mfr # 45195

  • Zoro # G3007201


product price: $3.79
/ea
Sold in multiples of 3 for $11.37

Key Features

Subject Matter
Information
Language
English
Legend
C
Material
Vinyl
Legend/Background Color
Blue/White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45195
Zoro #
G3007201
UPC #
754473451950
Country of Origin
United States

Dimensions

Height
1 1/2 in
Width
1 1/2 in
Depth
1/250 in
Thickness
0.004 in

Details

Subject Matter
Information
Item
Fire Extinguisher Label
Language
English
Legend
C
Material
Vinyl
Legend/Background Color
Blue/White
Metal Detectable
No
Background Color
Blue
Shape
Circle
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Color
White
Self-Adhesive
Yes
Legend Style
Text
Header
No Header
Write on Surface
No
Sign Mounting Location
Post, Wall
Abrasion Resistant
Yes
Number of Printed Sides
1
Material Properties
Flexible
Mounting Pattern
No Mounting Holes
Sign Legend Text Color
White
Corrosion Resistant
No
Minimum Application Temperature
0 Degrees F
State Specific Sign
No
Sign Legend
C
Includes Mounting Hardware
No
UV Resistant
No
Maximum Service Temperature
180 Degrees F
Sign Header Text Color
No Header
Sign Legend Style
Text
Graffiti Resistant
No
Sign Shape
Square
Anti-Slip Surface
No
Adhesive Type
Acrylic
Glow In The Dark
No
Protective Coating
No Protective Coating
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967
Outdoor Life Expectancy
8 to 10 yr
Sign Mounting Style
Adhesive
Average Outdoor Durability
8 to 10 yr
Sign Material
Vinyl
ADA Compliant
No
Chemical Resistant
Yes
Sign Header
No Header
Retroreflective Grade
Not Retroreflective
Adhesive Style
Permanent
Printed Language
English
Sign Format
Other Format
Mirror Print
No

Description

Fire Extinguisher Label, Square, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend C, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.