Zoro Homepage

Fire Extinguisher Labl, 1-1/2inHx1-1/2inW, 45196

  • Mfr # 45196

  • Zoro # G3007195


product price: $3.29
/ea
Sold in multiples of 3 for $9.87

Key Features

Subject Matter
Information
Language
English
Legend
Combustible Metals D
Material
Vinyl
Legend/Background Color
Yellow/White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45196
Zoro #
G3007195
UPC #
754473451967
Country of Origin
United States

Dimensions

Height
1 1/2 in
Width
1 1/2 in
Depth
1/250 in
Thickness
0.004 in

Details

Subject Matter
Information
Item
Fire Extinguisher Label
Language
English
Legend
Combustible Metals D
Material
Vinyl
Legend/Background Color
Yellow/White
Metal Detectable
No
Legend Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Color
Black
Self-Adhesive
Yes
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Header
No Header
Background Color
White, Yellow
Shape
Rectangle
Write on Surface
No
Retroreflective Grade
Not Retroreflective
Outdoor Life Expectancy
8 to 10 yr
Number of Printed Sides
1
Printed Language
English
Sign Format
Other Format
Sign Material
Vinyl
ADA Compliant
No
Mirror Print
No
Sign Header
No Header
Sign Legend
D: Combustible Metals
Material Properties
Flexible
Sign Mounting Style
Adhesive
Adhesive Style
Permanent
State Specific Sign
No
Sign Legend Style
Text
Chemical Resistant
Yes
Sign Header Text Color
No Header
Anti-Slip Surface
No
Corrosion Resistant
No
Mounting Pattern
No Mounting Holes
Sign Legend Text Color
Black
Glow In The Dark
No
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Protective Coating
No Protective Coating
UV Resistant
No
Graffiti Resistant
No
Adhesive Type
Acrylic
Sign Mounting Location
Post, Wall
Minimum Application Temperature
0 Degrees F
ANSI Standards
ANSI Z53.1-1967
Minimum Service Temperature
-40 Degrees F
Sign Shape
Square
Abrasion Resistant
Yes
Average Outdoor Durability
8 to 10 yr
Maximum Service Temperature
180 Degrees F
Product Type
Vinyl Label

Description

Fire Extinguisher Label, Square, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend D: Combustible Metals, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.