Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fire Extinguisher Sign, 10 in Height, 7 in Width, Aluminum, Rectangle, English

  • Mfr # 123761

  • Zoro # G8450178


product price: $14.85
/ea

Key Features

Sign Material
Aluminum
Legend
A: Ordinary Combustibles, Etc. B: Flammable Liquids Oils, Greases C: Electrical Equipment, Painting, Paper, Textiles, Wood
Width
7 in
Thickness
0.035 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123761
Zoro #
G8450178
UPC #
754473794408
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.035 in
Height
10 in

Details

Item
Fire Extinguisher Sign
Sign Material
Aluminum
Legend
A: Ordinary Combustibles, Etc. B: Flammable Liquids Oils, Greases C: Electrical Equipment, Painting, Paper, Textiles, Wood
Sign Mounting Style
With Mounting Holes
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Red, White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
No
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 230 Degrees F
Header Background Color
White
Legend Style
Symbol and Text
Header
Use For All Fires
OSHA Compliant
Yes
Sign Legend Color
Red, White
Header Legend Color
Red
Legend Color
Red/White
Sign Legend Text Color
Red, White

Description

Fire Extinguisher Sign, Sign Subject Matter Fire Equipment, Height 10 in, Width 7 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Use For All Fires, Legend A: Ordinary Combustibles, Etc. B: Flammable Liquids Oils, Greases C: Electrical Equipment, Painting, Paper, Textiles, Wood, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.