This item is Discontinued.
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 120103
- Zoro #
- G8465331
- UPC #
- 754473697723
- Country of Origin
- United States
Dimensions
- Width
- 7 in
- Thickness
- 0.004 in
- Height
- 5 in
Details
- Item
- Fire Alarm Sign
- Sign Material
- Vinyl
- Legend
- Fire Alarm
- Sign Mounting Style
- Adhesive Surface
- Sign Shape
- Rectangle
- Retroreflective Grade
- Not Retroreflective
- Double-Sided
- No
- Sign Background Color
- Red, White
- Standards
- ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
- Glow-in-the-Dark
- Yes
- Printed Language
- English
- UV Resistant
- No
- Sign Legend Color
- Black
- ANSI Compliant
- Yes
- Header Legend Color
- White
- OSHA Compliant
- Yes
- Legend Style
- Symbol and Text
- Header
- Emergency
- Operating Temp. Range
- -40 Degrees to 179.6 Degrees F
- Header Background Color
- Red
- Sign Legend Text Color
- Black
Description
Fire Alarm Sign, Sign Subject Matter Fire Equipment, Height 5 in, Width 7 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Emergency, Legend Fire Alarm, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.