Fire Extinguisher Sign, 5" Height, 7" Width, Vinyl, Rectangle, English (Discontinued)
- Mfr # 120223
- Zoro # G2846317
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
120223
Zoro #
G2846317
UPC #
754473698409
Country of Origin
United States
Dimensions
Width
7 in
Height
5 in
Thickness
0.004 in
Description
Fire Extinguisher Sign, Sign Subject Matter Fire Equipment, Height 5 in, Width 7 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Emergency, Legend Fire Extinguisher, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.