Shop BRADY
See all product information
Create Account
Fire Extinguisher Sign, 10 in Height, 14 in Width, Fiberglass, Rectangle, English
Mfr # 122702
Zoro # G7389370
product price:Â $34.99
/eaKey Features
Sign Material
Fiberglass
Legend
Fire Extinguisher Inside
Width
14 in
Thickness
0.098 in
Height
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
122702
Zoro #
G7389370
UPC #
754473716592
Country of Origin
United States
Dimensions
Width
14 in
Thickness
0.098 in
Height
10 in
Details
Item
Fire Extinguisher Sign
Sign Material
Fiberglass
Legend
Fire Extinguisher Inside
Sign Mounting Style
With Mounting Holes
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Red, White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
No
Header
No Header
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Color
White
Operating Temp. Range
-40 Degrees to 194 Degrees F
Legend Color
White
Sign Legend Text Color
White
Description
Fire Extinguisher Sign, Sign Subject Matter Fire Equipment, Height 10 in, Width 14 in, Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header No Header, Legend Fire Extinguisher Inside, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.