Fire Extinguisher Sign, 10X7", FEXT, ENG, Printed Language: English
Mfr # 104930
Zoro # G7378371
product price: $25.69
/eaKey Features
Sign Material
Polyester
Legend
Fire Extinguisher
Width
7 in
Height
10 in
Sign Mounting Style
Adhesive Surface
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
104930
Zoro #
G7378371
UPC #
754473007669
Country of Origin
Mexico
Dimensions
Width
7 in
Height
10 in
Details
Item
Fire Extinguisher Sign
Sign Material
Polyester
Legend
Fire Extinguisher
Sign Mounting Style
Adhesive Surface
Sign Shape
Rectangle
Retroreflective Grade
Diamond
Double-Sided
No
Sign Background Color
Red, White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Glow-in-the-Dark
Yes
Printed Language
English
UV Resistant
No
Sign Legend Color
Red
ANSI Compliant
Yes
Legend Style
Symbol and Text
Header
No Header
OSHA Compliant
Yes
Legend Color
Red
Sign Legend Text Color
Red
Description
Fire Extinguisher Sign, Sign Subject Matter Fire Equipment, Height 10 in, Width 7 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend Fire Extinguisher, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.