
Fire Extinguisher Sign, 11 in Height, 7 in Width, Acrylic, Rectangle, English, Spanish
Mfr # L3FE15A
Zoro # G1213799
product price: $21.25
/eaKey Features
Sign Material
Acrylic
Legend
Fire Extinguisher/Extinto De Incendios
Width
7 in
Height
11 in
Sign Mounting Style
Surface
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L3FE15A
Zoro #
G1213799
UPC #
754473454821
Country of Origin
Mexico
Dimensions
Width
7 in
Height
11 in
Details
Item
Fire Extinguisher Sign
Sign Material
Acrylic
Legend
Fire Extinguisher/Extinto De Incendios
Sign Mounting Style
Surface
Sign Shape
Rectangle
Double-Sided
Yes
Sign Background Color
Red
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Glow-in-the-Dark
No
Printed Language
English, Spanish
UV Resistant
No
Sign Legend Color
White
OSHA Compliant
Yes
Legend Style
Symbol and Text
Header
No Header
ANSI Compliant
Yes
Legend Color
White
Sign Legend Text Color
White
Description
Fire Extinguisher Sign, Sign Subject Matter Fire Equipment, Height 11 in, Width 7 in, Sign Material Acrylic, Sign Mounting Style Surface, Header No Header, Legend Fire Extinguisher/Extinto De Incendios, Printed Language English, Spanish, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.