Zoro Homepage

Fire Extinguisher Sign, 14 in Height, 10 in Width, Plastic, Rectangle, English

  • Mfr # 80173

  • Zoro # G7425107


product price: $67.89
/ea

Key Features

Sign Material
Plastic
Legend
Fire Extinguisher
Width
10 in
Thickness
0.063 in
Height
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80173
Zoro #
G7425107
UPC #
754473801731
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.063 in
Height
14 in

Details

Item
Fire Extinguisher Sign
Sign Material
Plastic
Legend
Fire Extinguisher
Sign Mounting Style
With Mounting Holes
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Red, White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Glow-in-the-Dark
Yes
Printed Language
English
UV Resistant
No
ANSI Compliant
Yes
Sign Legend Color
Red
Operating Temp. Range
-40 Degrees to 176 Degrees F
OSHA Compliant
Yes
Legend Style
Symbol and Text
Header
No Header
Legend Color
Red
Sign Legend Text Color
Red

Description

Fire Extinguisher Sign, Sign Subject Matter Fire Equipment, Height 14 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Fire Extinguisher, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.