Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fire Extinguisher Sign, 14 in Height, 10 in Width, Polyester, Rectangle, English

  • Mfr # 123766

  • Zoro # G7396833


product price: $13.59
/ea

Key Features

Sign Material
Polyester
Legend
A: Ordinary Combustibles, Wood, Paper, Textiles, Etc. B: Flammable Liquids Oils, Painting, Greases C: Electrical Equipment
Width
10 in
Thickness
0.010 in
Height
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123766
Zoro #
G7396833
UPC #
754473794453
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.010 in
Height
14 in

Details

Item
Fire Extinguisher Sign
Sign Material
Polyester
Legend
A: Ordinary Combustibles, Wood, Paper, Textiles, Etc. B: Flammable Liquids Oils, Painting, Greases C: Electrical Equipment
Sign Mounting Style
Adhesive Surface
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Red, White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
No
Header Background Color
White
OSHA Compliant
Yes
ANSI Compliant
Yes
Header
Use For All Fires
Operating Temp. Range
-40 Degrees to 230 Degrees F
Header Legend Color
Red
Sign Legend Color
Red, White
Legend Style
Symbol and Text
Legend Color
Red/White
Sign Legend Text Color
Red, White

Description

Fire Extinguisher Sign, Sign Subject Matter Fire Equipment, Height 14 in, Width 10 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Use For All Fires, Legend A: Ordinary Combustibles, Wood, Paper, Textiles, Etc. B: Flammable Liquids Oils, Painting, Greases C: Electrical Equipment, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.