Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fire Extinguisher Sign, 18 in Height, 4 in Width, Plastic, Rectangle, English, Spanish

  • Mfr # 124563

  • Zoro # G7411682


product price: $12.19
/ea

Key Features

Sign Material
Plastic
Legend
Extinguisher Do Not Block/Extinguidor No Obstruir
Width
4 in
Thickness
0.059 in
Height
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124563
Zoro #
G7411682
UPC #
754473810085
Country of Origin
United States

Dimensions

Width
4 in
Thickness
0.059 in
Height
18 in

Details

Item
Fire Extinguisher Sign
Sign Material
Plastic
Legend
Extinguisher Do Not Block/Extinguidor No Obstruir
Sign Mounting Style
With Mounting Holes
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Red, White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Glow-in-the-Dark
No
Printed Language
English, Spanish
UV Resistant
No
Sign Legend Color
Red, White
OSHA Compliant
Yes
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header
No Header
ANSI Compliant
Yes
Legend Color
Red/White
Sign Legend Text Color
Red, White

Description

Fire Extinguisher Sign, Sign Subject Matter Fire Equipment, Height 18 in, Width 4 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Extinguisher Do Not Block/Extinguidor No Obstruir, Printed Language English, Spanish, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.