Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fire Extinguisher Sign, 18 in Height, 4 in Width, Polyester, Rectangle, English, Spanish

  • Mfr # 124564

  • Zoro # G8643308


product price: $11.19
/ea

Key Features

Sign Material
Polyester
Legend
Extinguisher Do Not Block/Extinguidor No Obstruir
Width
4 in
Thickness
0.010 in
Height
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124564
Zoro #
G8643308
UPC #
754473810092
Country of Origin
United States

Dimensions

Width
4 in
Thickness
0.010 in
Height
18 in

Details

Item
Fire Extinguisher Sign
Sign Material
Polyester
Legend
Extinguisher Do Not Block/Extinguidor No Obstruir
Sign Mounting Style
Adhesive Surface
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Red, White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Glow-in-the-Dark
No
Printed Language
English, Spanish
UV Resistant
No
Sign Legend Color
Red, White
Legend Style
Symbol and Text
OSHA Compliant
Yes
Header
No Header
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 230 Degrees F
Legend Color
Red/White
Sign Legend Text Color
Red, White

Description

Fire Extinguisher Sign, Sign Subject Matter Fire Equipment, Height 18 in, Width 4 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend Extinguisher Do Not Block/Extinguidor No Obstruir, Printed Language English, Spanish, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.