Zoro Homepage

Fire Extinguisher Sign, 18 in Height, 7 1/2 in Width, Plastic, V-Shaped, English

  • Mfr # 50786

  • Zoro # G8472313


product price: $88.69
/ea
Free Shipping & Returns

Key Features

Sign Material
Plastic
Legend
Fire Extinguisher
Width
7 1/2 in
Thickness
0.063 in
Height
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50786
Zoro #
G8472313
UPC #
754473507862
Country of Origin
Mexico

Dimensions

Width
7 1/2 in
Thickness
0.063 in
Height
18 in

Details

Item
Fire Extinguisher Sign
Sign Material
Plastic
Legend
Fire Extinguisher
Sign Mounting Style
With Mounting Holes, V-Shaped
Sign Shape
V-Shaped
Retroreflective Grade
Not Retroreflective
Double-Sided
Yes
Sign Background Color
Green, Red
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Glow-in-the-Dark
Yes
Printed Language
English
UV Resistant
No
Sign Legend Color
Red
Operating Temp. Range
-40 Degrees to 176 Degrees F
Legend Style
Symbol and Text
Header
No Header
Legend Color
Red
Sign Legend Text Color
Red

Description

Fire Extinguisher Sign, Sign Subject Matter Fire Equipment, Height 18 in, Width 7 1/2 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, V-Shaped, Header No Header, Legend Fire Extinguisher, Printed Language English, Sign Shape V-Shaped

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.