Zoro Homepage
This item is Discontinued.
Brady Fire Extinguisher Sign, 24 in Height, 4 in Width, Polyester, Rectangle, English 73657

Fire Extinguisher Sign, 24 in Height, 4 in Width, Polyester, Rectangle, English (Discontinued)

  • Mfr # 73657
  • Zoro # G1213105
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73657
Zoro #
G1213105
UPC #
754473736576
Country of Origin
United States

Dimensions

Width
4 in
Thickness
0.008 in
Height
24 in

Description

Fire Extinguisher Sign, Sign Subject Matter Fire Equipment, Height 24 in, Width 4 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend Fire Extinguisher, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.