Zoro Homepage

Fire Extinguisher Sign, 29 in Height, 13 in Width, Plastic, English

  • Mfr # FEBACK

  • Zoro # G8425580


product price: $21.49
/ea

Key Features

Sign Material
Plastic
Legend
Fire Extinguisher
Width
13 in
Height
29 in
Sign Mounting Style
With Mounting Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FEBACK
Zoro #
G8425580
UPC #
754473454197
Country of Origin
Mexico

Dimensions

Width
13 in
Height
29 in

Details

Item
Fire Extinguisher Sign
Sign Material
Plastic
Legend
Fire Extinguisher
Sign Mounting Style
With Mounting Holes
Double-Sided
No
Sign Background Color
Red, White
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
No
Legend Style
Text
Sign Legend Color
White
Legend Color
White
Legend/Background Color
Red/white
Subject Matter
Emergency Equipment
Sign Legend Text Color
White

Description

Fire Extinguisher Sign, Sign Subject Matter Fire Equipment, Height 29 in, Width 13 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Legend Fire Extinguisher, Printed Language English

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.