Zoro Homepage

Fire Extinguisher Sign, 3 1/2 in Height, 3 1/2 in Width, Polyester, Diamond, English

  • Mfr # 90379

  • Zoro # G8611491


product price: $3.39
/ea
Sold in multiples of 3 for $10.17

Key Features

Sign Material
Polyester
Legend
Extinguisher Missing Ext. #
Width
3 1/2 in
Thickness
0.010 in
Height
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90379
Zoro #
G8611491
UPC #
754473903794
Country of Origin
United States

Dimensions

Width
3 1/2 in
Thickness
0.010 in
Height
3 1/2 in

Details

Item
Fire Extinguisher Sign
Sign Material
Polyester
Legend
Extinguisher Missing Ext. #
Sign Mounting Style
Adhesive Surface
Sign Shape
Diamond
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Red
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
No
OSHA Compliant
Yes
Sign Legend Color
White
ANSI Compliant
Yes
Legend Style
Symbol and Text
Header
No Header
Operating Temp. Range
-40 Degrees to 230 Degrees F
Legend Color
White
Sign Legend Text Color
White

Description

Fire Extinguisher Sign, Sign Subject Matter Fire Equipment, Height 3 1/2 in, Width 3 1/2 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend Extinguisher Missing Ext. #, Printed Language English, Sign Shape Diamond

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.