Shop BRADY
See all product information
Create Account
Fire Extinguisher Sign, 4in H x 24in W, Red on White, Vinyl
- Mfr # SV212E
- Zoro # G822966116
product price:Â
$
11.39
/ea
Key Features
Sign Background Color
Red on White
Sign Material
Vinyl
Sign Shape
Horizontal Rectangle
Width
24 in
Application
Facility Identification
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SV212E
- Zoro #
- G822966116
- UPC #
- 754473471835
- Country of Origin
- United States
- Sign Background Color
- Red on White
- Sign Material
- Vinyl
- Sign Shape
- Horizontal Rectangle
- Application
- Facility Identification
- Item
- Sign
Dimensions
- Width
- 24 in
Description
Make your fire extinguishers more visible with this fire extinguisher sign. RoHS compatibility Pass 2011/65/EU.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.